Shop TRAILFX
See all product information
Create Account
A0032B; Step Nerf Bar; With Step Pads 3 Inch Round Bent Powder Coated Black Steel
- Mfr # A0032B
- Zoro # G306115313
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lbs
Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0032B
- Zoro #
- G306115313
- UPC #
- 880268121491
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lbs
- Shape
- Round
- Includes
- Mounting Bracket
- Number of Pieces
- 1
- Mounting - Nerf Bar
- Rocker Panel
- End Cap Type
- Welded
- Step Type
- With Surface Steps
- Number Of Brackets Per Side
- 2 Passenger Side/ 3 Driver Side
- End Style
- Curved
- Bracket Material
- Steel
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Drilling Required
- No
Description
TrailFX A0032B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products. Whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Without End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts Passenger Side/ 3 Mounts Driver Side; Pads Per Bar: 1; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Rocker Panel Mount; Has A 300 Pounds Capacity; 3 Inch Round Bars; Round Tube Side Steps Have A Custom Step Pad That Is Hermitically Fused To The Bar To Never Come Off. The Tube Is Crimped Before This Is Installed; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.