Shop TRAILFX
See all product information
Create Account
A0051B; Step Nerf Bar; With Step Pads 3 Inch Round Bent Powder Coated Black Steel
- Mfr # A0051B
- Zoro # G406115305
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0051B
- Zoro #
- G406115305
- UPC #
- 880268138970
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Mounting - Nerf Bar
- Rocker Panel
- Includes
- Mounting Bracket
- Shape
- Round
- Number of Pieces
- 2
- Drilling Required
- No
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Step Type
- With Surface Steps
- Bracket Material
- Steel
- End Style
- Curved
- End Cap Type
- Welded
- Number Of Brackets Per Side
- 2
Description
TrailFX A0051B- The 3 Inch Stainless Steel Side Bars are made of T304 marine-grade stainless steel tubing. They are available for most popular trucks SUVs and CUVs.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Without End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Rocker Panel Mount; Single Step For Standard Cab Pickups/ Dual Step For 3- And 4-Door Pickups And 4-Door SUVs; E-Coated To Prevent Rust; Limited 3 Year Warranty; Specific Fitment