A0051S; Step Nerf Bar; w/ Step Pads 3" Round Bent Polished Stainless Steel w/o End Caps

  • Mfr # A0051S
  • Zoro # G406115312
product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lbs
Number of Pieces
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0051S
Zoro #
G406115312
UPC #
880268138987
Country of Origin
China

Dimensions

Diameter
3 in

Details

Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lbs
Number of Pieces
2
Includes
Mounting Bracket
Mounting - Nerf Bar
Rocker Panel
Shape
Round
Number Of Brackets Per Side
2
Drilling Required
No
Includes Mounting Bracket
Yes - Direct-Fit Type
End Cap Type
Welded
End Style
Curved
Step Type
With Surface Steps
Bracket Material
Steel

Description

TrailFX A0051S- The 3 Inch Stainless Steel Side Bars are made of T304 marine-grade stainless steel tubing. They are available for most popular trucks SUVs and CUVs.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Polished; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Without End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Rocker Panel Mount; Single Step For Standard Cab Pickups/ Dual Step For 3- And 4-Door Pickups And 4-Door SUVs; Made Of T304 Marine-Grade Stainless Steel Tubing; Limited Lifetime Warranty; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.