Shop TRAILFX
See all product information
Create Account
A0060B; Step Nerf Bar; With Step Pads; 3 Inch Round Bent; Without End Caps
- Mfr # A0060B
- Zoro # G706115418
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lbs
Mounting - Nerf Bar
Rocker Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0060B
- Zoro #
- G706115418
- UPC #
- 880268172486
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lbs
- Mounting - Nerf Bar
- Rocker Panel
- Shape
- Round
- Includes
- Mounting Bracket
- Number of Pieces
- 2
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- End Style
- Curved
- Drilling Required
- No
- Step Type
- With Surface Steps
- End Cap Type
- Welded
- Number Of Brackets Per Side
- 3
- Bracket Material
- Steel
Description
TrailFX A0060B- TrailFX Step Bars maximize style and safety when entering and exiting your vehicle. Available in various sizes shapes and finishes TrailFX steps offer a solution for every need. Each pair installs seamlessly against the vehicle's contours for a sleek and stylish look. With TrailFX step products a custom look doesn't have to break the bank.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 3 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Surface Steps; Title: Nerf Bar; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab; Welded End Caps Add A Clean Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease; Rounded Step Shape Prevents Snow And Dirt Accumulation; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.