A1010B; Step Nerf Bar; With Step Pads 4 Inch Oval Bent Powder Coated Titanium Black Steel
- Mfr # A1010B
- Zoro # G706115432
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Titanium
Weight Capacity
300 lbs
Includes
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1010B
- Zoro #
- G706115432
- UPC #
- 880268168274
- Country of Origin
- China
Dimensions
- Diameter
- 4 in
Details
- Color
- Black
- Material
- Steel
- Finish
- Titanium
- Weight Capacity
- 300 lbs
- Includes
- Mounting Bracket
- Number of Pieces
- 2
- Shape
- Oval
- Mounting - Nerf Bar
- Frame Body Mount Bolts
- Step Type
- With Surface Steps
- Bracket Material
- Steel
- Drilling Required
- No
- Number Of Brackets Per Side
- 3
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- End Cap Type
- Welded
- End Style
- Curved
Description
TrailFX A1010B- The 4 Inch oval step bar provides a sleek look with an extra wide step area for better footing. Weight capacity of 300 Pounds.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Black Titanium Powder Coated; Diameter (IN): 4 Inch; End Cap Type: Welded End Caps; Material: Mild Steel; Mounting Location: Frame Body Mount Bolts; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Oval Bent; Features: Rocker Panel Mount; Black Powder Coated Bars Constructed From Quality Steel; Slip Resistant Step Pads Will Not Fade Or Crack; Provides A Sleek Look With An Extra Wide Step Area For Better Footing; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.