A1012S; Step Nerf Bar; With Step Pads; 4 Inch Oval Bent; With Welded End Caps
- Mfr # A1012S
- Zoro # G606115273
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lbs
Includes
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1012S
- Zoro #
- G606115273
- UPC #
- 880268169431
- Country of Origin
- China
Dimensions
- Diameter
- 4 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lbs
- Includes
- Mounting Bracket
- Number of Pieces
- 2
- Mounting - Nerf Bar
- Rocker Panel
- Shape
- Oval
- Number Of Brackets Per Side
- 2
- End Style
- Curved
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Bracket Material
- Steel
- Drilling Required
- No
- Step Type
- With Surface Steps
- End Cap Type
- Welded
Description
TrailFX A1012S- TrailFX Step Bars maximize style and safety when entering and exiting your vehicle. Available in various sizes shapes and finishes TrailFX steps offer a solution for every need. Each pair installs seamlessly against the vehicle's contours for a sleek and stylish look. With TrailFX step products a custom look doesn't have to break the bank.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Polished; Diameter (IN): 4 Inch; Drilling Required: No; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Surface Steps; Title: Nerf Bar; Type: Oval Bent; Weight Capacity (LB): 300 Pound; Features: T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab; Steel Mounting Brackets Are Included To Install Steps With Ease; Oval Step Shape Offers A Wider Stepping Area For Secure Footing; 60 Degree Bent Ends Tuck Into The Vehicle Body Which Offer A Smooth Seamless Look; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.