Shop TRAILFX
See all product information
Create Account
A1504B; Step Nerf Bar; With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel
- Mfr # A1504B
- Zoro # G306115221
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lbs
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1504B
- Zoro #
- G306115221
- UPC #
- 880268110341
- Country of Origin
- China
Dimensions
- Diameter
- 4 in
Details
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lbs
- Number of Pieces
- 2
- Includes
- Mounting Bracket
- Shape
- Oval
- Mounting - Nerf Bar
- Rocker Panel
- End Cap Type
- Welded
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Step Type
- With Surface Steps
- Bracket Material
- Steel
- End Style
- Straight
- Number Of Brackets Per Side
- 2
- Drilling Required
- No
Description
TrailFX A1504B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 4 Inch; Drilling Required: No; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Mild Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Oval Straight; Weight Capacity (LB): 300 Pound; Features: Mounting Kit Included; Rocker Panel Mount; Drilling Not Required; 2 Pads On The Bar; 60 To 180 Minutes Professional Installation Time; Has A 300 Pounds Capacity; TrailFX Bed Oval Tube Side Steps Provide A Wide And Flat Step Area For Maximum Grip And Stability When Entering Or Exiting Your Vehicle; Oval Tube Side Steps Feature Fully Welded Ends. No Plastic To Break Or Loosen And They Look Great! Easy Install; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.