Shop TRAILFX
See all product information
Create Account
A1559T; Step Nerf Bar; With Step Pads; 4 Inch Oval Straight; With Welded End Caps
- Mfr # A1559T
- Zoro # G222626306
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Mounting Location
Rocker Panel
Bracket Material
Steel
Material
Steel
Pads Per Bar
2
Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1559T
- Zoro #
- G222626306
- UPC #
- 880268198240
- Country of Origin
- China
- Mounting Location
- Rocker Panel
- Bracket Material
- Steel
- Material
- Steel
- Pads Per Bar
- 2
- Type
- Oval
- Number of Bars
- Set of 2
- Weight Capacity
- 300 Pound
- Color
- Black
- End Cap Type
- Welded
- Drilling Required
- No
- Design
- Rocker
- Number of Brackets Per Side
- 2
- End Style
- Straight
- Step Type
- With Surface Steps
- Includes Mounting Bracket
- Yes - Direct-Fit Type
Dimensions
- Diameter (IN)
- 4 in
Description
TrailFX A1559T- TrailFX Step Bars maximize style and safety when entering and exiting your vehicle. Available in various sizes shapes and finishes. TrailFX steps offer a solution for every need. Each pair installs seamlessly against the vehicle's contours for a sleek and stylish look.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Steel; Color Family: Black; Color/ Finish: Black Matte Powder Coated; Diameter (IN): 4 Inch; Drilling Required: No; End Cap Type: Welded; End Style: Straight; Estimated Install Time (Hours): 2; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Surface Steps; Title: Nerf Bar; Type: Oval; Weight Capacity (LB): 300 Pound; Features: Provides Moderate Protection Against Road Hazards And Debris; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab; Oval Step Shape Offers A Wider Stepping Area For Secure Footing; Q235A Steel Finished With A Matte Black Powder Coat Ensures Maximum Strength And Durability; Welded End Caps Add A Clean Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.