A4004B; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Powder Coated Titanium
- Mfr # A4004B
- Zoro # G106115339
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Includes
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4004B
- Zoro #
- G106115339
- UPC #
- 880268148122
- Country of Origin
- China
Dimensions
- Diameter
- 4 in
Details
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Shape
- Trapezoidal
- Number of Pieces
- 2
- Mounting - Nerf Bar
- Rocker Panel
- Number Of Brackets Per Side
- 3
- Bracket Material
- Steel
- End Style
- Straight
- Drilling Required
- No
- End Cap Type
- Replaceable Plastic
- Step Type
- With Surface Steps
- Includes Mounting Bracket
- Yes - Direct-Fit Type
Description
TrailFX A4004B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Trapezoidal; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Black Titanium Powder Coated; Diameter (IN): 4 Inch; Drilling Required: No; End Cap Type: Plastic End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 3 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Trapezoidal Straight; Features: Rocker Panel Mount; Trapezoidal Side Steps Provides A Wide And Flat Step Area For Maximum Grip And Stability When Entering Or Exiting Your Vehicle; Trapezoidal Side Bar Features Plastic End Caps They Look Great And Is To Easy Install; Limited 3 Year Limited Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.