Shop TRAILFX
See all product information
Create Account
A4004S; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Polished Stainless Steel
- Mfr # A4004S
- Zoro # G406115381
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lb
Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4004S
- Zoro #
- G406115381
- UPC #
- 880268134866
- Country of Origin
- China
Dimensions
- Diameter
- 4 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lb
- Mounting - Nerf Bar
- Rocker Panel
- Includes
- Mounting Bracket
- Shape
- Trapezoidal
- Number of Pieces
- 2
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Number Of Brackets Per Side
- 3
- Bracket Material
- Steel
- Drilling Required
- No
- End Cap Type
- Replaceable Plastic
- Step Type
- With Surface Steps
- End Style
- Straight
Description
TrailFX A4004S- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Trapezoidal; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Polished; Diameter (IN): 4 Inch; End Cap Type: Plastic End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 3 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Trapezoidal Straight; Features: Rocker Panel Mount; 60 To 180 Minutes Professional Installation Time; Trapezoidal Side Steps Provides A Wide And Flat Step Area For Maximum Grip And Stability When Entering Or Exiting Your Vehicle; Trapezoidal Side Bar Features Plastic End Caps They Look Great And Is To Easy Install; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.