Shop TRAILFX
See all product information
Create Account
A7054B; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Powder Coated Black Steel
- Mfr # A7054B
- Zoro # G306115351
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7054B
- Zoro #
- G306115351
- UPC #
- 880268131650
- Country of Origin
- China
Details
- Type
- Oval
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Mounting Location
- Rocker Panel
- End Style
- Straight
- Drilling Required
- Yes
- Bracket Material
- Steel
- Number of Brackets Per Side
- 2
- Number of Pads Per Bar
- 2
- End Cap Type
- Welded
- Step Type
- Surface Steps
Description
TrailFX A7054B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products. Whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: Yes; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 5 Inch; Drilling Required: Yes; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Oval Straight; Weight Capacity (LB): 300 Pound; Features: Limited 3 Year Warranty; Rocker Panel Mount; Has A 300 Pounds Capacity; Feature All New Super-Wide Molded Step Pads For Sure Footing In All Conditions; Step Pads Are Made From UV Resistant Material To Resist Fading And Cracking; Welded End Caps Are Beautifully Blended Into The Side Step Tube For A Clean Streamlined Appearance; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.