A7082S; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Polished Stainless Steel
- Mfr # A7082S
- Zoro # G306115344
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7082S
- Zoro #
- G306115344
- UPC #
- 880268160070
- Country of Origin
- China
Details
- Type
- Oval
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Number of Pads Per Bar
- 2
- Bracket Material
- Steel
- Step Type
- Surface Steps
- End Style
- Straight
- End Cap Type
- Welded
- Number of Brackets Per Side
- 3
- Mounting Location
- Rocker Panel
Description
TrailFX A7082S- The 5 Inch oval step bar provides a sleek look with an extra wide step area for better footing.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Polished; Diameter (IN): 5 Inch; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Oval Straight; Features: Rocker Panel Mount; Polished Bars Constructed From Quality Stainless Steel; Slip Resistant Step Pads Will Not Fade Or Crack; Weight Capacity Of 300 Pounds; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.