Shop TRAILFX
See all product information
Create Account
A7083B; Step Nerf Bar; With Step Pads With Bed Step 5 Inch Oval Bent Powder Coated Black
- Mfr # A7083B
- Zoro # G106115391
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Color
Black
Material
Steel
Finish
Powder Coated
Includes
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7083B
- Zoro #
- G106115391
- UPC #
- 880268160193
- Country of Origin
- China
Details
- Type
- Oval
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Includes
- Mounting Bracket
- Mounting Location
- Rocker Panel
- Step Type
- Surface Steps
- End Cap Type
- Welded
- End Style
- Curved
Description
TrailFX A7083B- The 5 Inch oval step bar provides a sleek look with an extra wide step area for better footing.- Attributes: Bar Surface Type: Smooth; Sheen Level: High Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 5 Inch; End Cap Type: Welded End Caps; Material: Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar - Truck Wheel to Wheel; Type: Oval Bent; Features: Rocker Panel Mount; Black Powder Coated Bars Constructed From Quality Steel; Slip Resistant Step Pads Will Not Fade Or Crack; Weight Capacity Of 300 Pounds; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.