Shop TRAILFX
Create Account
A7086S; Step Nerf Bar; w/ Step Pads 5" Oval Bent Polished Stainless Steel w/ Welded End Caps
- Mfr # A7086S
- Zoro # G408263523
product price:Â
$
548.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7086S
- Zoro #
- G408263523
- UPC #
- 880268168304
- Country of Origin
- China
Description
TrailFX A7086S- The 5 Inch oval step bar provides a sleek look with an extra wide step area for better footing.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Polished; Diameter (IN): 5 Inch; End Cap Type: Welded End Caps; Material: Stainless Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Oval Bent; Features: Rocker Panel Mount; Polished Bars Constructed From Quality Stainless Steel; Slip Resistant Step Pads Will Not Fade Or Crack; Weight Capacity Of 300 Pounds; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.