Shop TRAILFX
See all product information
Create Account
AL4020B; Step Nerf Bar; W/ Step Pads; 4-1/2" Hexagonal Straight; With Plastic End Caps
- Mfr # AL4020B
- Zoro # G422625857
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 Pound
Color
Black
Type
Hexagonal
Material
Aluminum
Number of Brackets Per Side
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL4020B
- Zoro #
- G422625857
- UPC #
- 880268194082
- Country of Origin
- China
- Weight Capacity
- 300 Pound
- Color
- Black
- Type
- Hexagonal
- Material
- Aluminum
- Number of Brackets Per Side
- 2
- End Style
- Straight
- Bracket Material
- Steel
- Pads Per Bar
- 2
- Step Type
- With Surface Steps
- End Cap Type
- Replaceable Plastic
- Mounting Location
- Rocker Panel
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Design
- Rocker
- Drilling Required
- No
- Number of Bars
- Set of 2
Dimensions
- Diameter (IN)
- 4-1/2 in
Description
TrailFX AL4020B- TrailFX A4 Series is constructed from weatherproof hexagonal extruded aluminum combined with unique styling and performance. A4 series steps include brackets with plastic covers custom step pads and titanium black powder coat finish long lasting durability.- Attributes: Bar Surface Type: Textured; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Hexagonal; Bar Material: Aluminum; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Steel; Color/ Finish: Black Titanium Powder Coated; Diameter (IN): 4-1/2 Inch; Drilling Required: No; End Cap Type: Replaceable Plastic; End Style: Straight; Estimated Install Time (Hours): 2; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Aluminum; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Surface Steps; Title: Nerf Bar; Type: Hexagonal; Weight Capacity (LB): 300 Pound; Features: Made With Corrosion Resistant Extruded Aluminum; 4.5 Inch Hexagon Shape For Unique Styling; Light Textured Black Powder Coat Finish; 3 Inch Wide Step Area; Provides Moderate Protection Against Road Hazards And Debris; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.