Shop TRAILFX
See all product information
Create Account
AL6006B; Running Board; w/ 6-1/2 Inch Wide Step Area; w/ Welded End Caps/ Hardware/ Brackets
- Mfr # AL6006B
- Zoro # G122625713
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Number of Boards
Set of 2
Lighted
No
Type
Stationary
Drilling Required
No
Used With Extra Wide Flares
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL6006B
- Zoro #
- G122625713
- UPC #
- 880268197342
- Country of Origin
- China
Details
- Number of Boards
- Set of 2
- Lighted
- No
- Type
- Stationary
- Drilling Required
- No
- Used With Extra Wide Flares
- No
- Color
- Black
- Material
- Aluminum
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Weight Capacity
- 300 Pound
- Mounting Location
- Rocker Panel
- Used With Mud Flaps
- No
Description
TrailFX AL6006B- TrailFX A6 running boards are constructed from weatherproof extruded aluminum and finished with a matte black titanium powder coat for extreme durability in all climates. The unique profile of these boards compliments all vehicle styles. The wide secure stepping surface makes entry and exit safe and comfortable. It also creates a protective barrier between the lower rocker panel area and potential road debris that may cause paint damage. The track mounting system that supports the boards installs quickly and easily and limited lifetime warranty guarantee years of worry-free enjoyment.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Flat; Bar Material: Aluminum; Bar Color: Black; Step Pads Included: No; Bracket Material: Aluminum; Color/ Finish: Black Matte Powder Coated; Drilling Required: No; Estimated Install Time (Hours): 2; Includes Mounting Bracket: Yes - Direct-Fit Type; Lighted: No; Material: Aluminum; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Running Board; Type: Stationary; Used With Extra Wide Flares: No; Used With Mud Flaps: No; Weight Capacity (LB): 300 Pound; Features: Made From High Strength Corrosion Resistant One Piece Aluminum Extrusion With Die Cast Aluminum End Caps; The Matte Black Titanium Powder Coated Finish Blends Seamlessly With Other TrailFX Accessories; A Track Mounting System Makes Installation Quick And Easy; The 6-1/2 Inch Wide Step Area Provides Ample Stepping Surface For Easy Entry And Exit; These Steps Also Protect The Lower Door And Rocker Panel Area Of Your Vehicle From Potential Damage Caused By Road Debris; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.