ARBV004B; Running Board; Powder Coated Titanium Black Aluminum Unlighted Rocker Panel Mount
- Mfr # ARBV004B
- Zoro # G606124121
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Type
Stationary
Color
Black
Material
Aluminum
Finish
Titanium Powder Coated
Weight Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARBV004B
- Zoro #
- G606124121
- UPC #
- 880268148528
- Country of Origin
- China
Details
- Type
- Stationary
- Color
- Black
- Material
- Aluminum
- Finish
- Titanium Powder Coated
- Weight Capacity
- 250 lb
- Includes
- Mounting Bracket
- Drilling Required
- Yes
- Mounting Location
- Rocker Panel
Description
TrailFX ARBV004B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford Select TrailFX Products- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: Yes; Illuminated: No; Finish: Powder Coated; Weight Capacity: 250 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Aluminum; Bar Color: Black; Step Pads Included: No; Bracket Material: Aluminum; Color/ Finish: Titanium Black Powder Coated; Includes Mounting Bracket: Yes - Universal-Fit Type; Lighted: No; Material: Aluminum; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: RUNNING BOARD Trail FX STEP BOARD TRUCK SIDE BOARD; Weight Capacity (LB): 250 Pound; Features: Titanium Black Powder Coated Finish Aluminum; Rocker Panel Mount; Grated Surface Provides Excellent Traction; Wide Step Area With Full Length High Quality UV Resistant Non-Slip Surface; Easy Bolt-On Installation; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.