Shop TRAILFX
See all product information
Create Account
B0028S; Bull Bar; Polished Stainless Steel 3" Diam w/ Skid Plate
- Mfr # B0028S
- Zoro # G006134195
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Includes
Skid Plate; Light Mounts; Mounting Bracket
Attachment Type
Bolt-On
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0028S
- Zoro #
- G006134195
- UPC #
- 880268122856
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel
- Includes
- Skid Plate; Light Mounts; Mounting Bracket
- Attachment Type
- Bolt-On
- Finish
- Polished
- Type
- Round Tube
- Cutting Required
- Yes
Description
TrailFX B0028S- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Stainless Steel; Includes Lightbar: No; Length: 42.92 IN; Color: Silver; Drilling Required: No; Finish: Polished; Mounting Hardware Included: Yes; Height: 11.03 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 27.5 LB; Color/ Finish: Polished; Cutting Required: Yes; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Stainless Steel; Maximum Light Size (IN): 6-1/2 Inch Light/ 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited Lifetime Warranty; Specific Fitment