Shop TRAILFX
Create Account
B0030S; Bull Bar; Polished Stainless Steel 3 Inch Diameter With Skid Plate
- Mfr # B0030S
- Zoro # G108331331
product price:Â
$
488.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0030S
- Zoro #
- G108331331
- UPC #
- 880268133432
- Country of Origin
- China
Description
TrailFX B0030S- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Stainless Steel; Includes Lightbar: No; Length: 42.13 IN; Color: Silver; Drilling Required: No; Finish: Polished; Mounting Hardware Included: Yes; Height: 14.18 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 33.22 LB; Color/ Finish: Polished; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Stainless Steel; Maximum Light Size (IN): 6-1/2 Inch Light/ 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.