B0039B; Bull Bar; 3 Inch Diameter; With Skid Plate; With Holes For Optional Lighting
- Mfr # B0039B
- Zoro # G108331348
product price:Â
$
282.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0039B
- Zoro #
- G108331348
- UPC #
- 880268172462
- Country of Origin
- China
Description
TrailFX B0039B- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Length: 45.45 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Mounting Hardware Included: Yes; Height: 19.54 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 41.8 LB; Color/ Finish: Black Powder Coated; Cutting Required: Yes; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Steel; Maximum Light Size (IN): 6 Inch; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bull Bar; Tubing Diameter (IN): 3 Inch; Type: Tubular; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.