B0036B; Bull Bar; Powder Coated Black Steel 3 Inch Dia With Skid Plate
- Mfr # B0036B
- Zoro # G506134190
product price:Â
$
248.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0036B
- Zoro #
- G506134190
- UPC #
- 880268168236
- Country of Origin
- China
Description
TrailFX B0036B- Custom designed and engineered for every application. This 3.5 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs.- Attributes: Material: Steel; Includes Lightbar: No; Length: 42.72 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Mounting Hardware Included: Yes; Height: 9.84 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 23.96 LB; Color/ Finish: Black Powder Coated; Installation Type: Bolt-On; Material: Steel; Maximum Light Size (IN): 6-1/2 Inch Round/ 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Bull Bar; Tubing Diameter (IN): 3 Inch; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Bolt On Mounting; Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.