B0040S; Bull Bar; 3 Inch Diameter; With Skid Plate; With Holes For Optional Lighting

  • Mfr # B0040S
  • Zoro # G408331338
product price: 
$
493.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B0040S
Zoro #
G408331338
UPC #
880268182195
Country of Origin
China

Description

TrailFX B0040S- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Stainless Steel; Includes Lightbar: No; Length: 42.72 IN; Color: Silver; Drilling Required: No; Finish: Polished; Mounting Hardware Included: Yes; Height: 9.84 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 30.42 LB; Color/ Finish: Polished; Cutting Required: Yes; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Stainless Steel; Maximum Light Size (IN): 6 Inch; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bull Bar; Tubing Diameter (IN): 3 Inch; Type: Tubular; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Specific Fitment

Ratings & reviews