
TrailFX 619N; Truck Bed Mat; Drop-In; Without Raised Edges; Textured Pebble Surface Design; Black
Mfr # 619N
Zoro # G509001543
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8 In
Width
62 In
Bedliner Type
Without Bed Liner
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
619N
Zoro #
G509001543
UPC #
880268184649
Country of Origin
China
Dimensions
Thickness
3/8 In
Width
62 In
Length
69 In
Details
Bedliner Type
Without Bed Liner
Material
Rubber
Color
Black
Surface Design
Textured Pebble
Installation Type
Drop-In
Description
TrailFX 619N- Trust TrailFX bedmats to protect your paint truck bed and cargo. TrailFX Bed Mats to provide a strong and safe buffer between your items and the bed. Built with high quality materials and CAD design these heavy duty truck bed mats keep your investment protected. Textured pebble surface reduces cargo shifting. Underside nibs promote drainage and keep the bedmat in place. Resistant to extreme weather conditions UV rays and most chemical spills. Application specific design creates a custom fit bedmat.- Attributes: Material: Rubber; Length: 69 IN; Chemical Resistant: Yes; Color: Black; Configuration: One Piece; Drilling Required: No; Thickness: 9.5 MM; Width: 62 IN; Instruction Manual Included: Yes; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Tailgate Cover Included: No; Impact Resistant: Yes; Surface Preparation Required: No; Surface Configuration: Ribbed; Bedliner Type: Without Bed Liner; Color: Black; Estimated Install Time (Hours): 0.25; Includes Tailgate Mat: No; Installation Type: Drop-In; Length: 69 Inch; Material: Rubber; Prop 65 Y/N: N; Surface Design: Textured Pebble; Thickness: 3/8 Inch; Title: Bed Mat; Width: 62 Inch; With Raised Edges: No; Features: TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break; Molded 3/8 Inch Thick The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed; Textured Pebble Surface Helps To Keep Cargo From Shifting; Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up; High Strength Rubber Compound Is Resistant To Extreme Weather Conditions UV Rays And Most Chemical Spills; Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells; Specific Fitment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.