Zoro Homepage

TrailFX 629N; Truck Bed Mat; Drop-In; Without Raised Edges; Textured Pebble Surface Design; Black

  • Mfr # 629N

  • Zoro # G409001612


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8 In
Installation Type
Drop-In
Material
Rubber
Color
Black
Length
72 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629N
Zoro #
G409001612
UPC #
880268184632
Country of Origin
China

Dimensions

Thickness
3/8 In
Length
72 In
Width
50 In

Details

Installation Type
Drop-In
Material
Rubber
Color
Black
Bedliner Type
Without Bed Liner
Surface Design
Textured Pebble

Description

  • •TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break
  • •Molded 3/8 Inch Thick, The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed
  • •Textured Pebble Surface Helps To Keep Cargo From Shifting
  • •Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up
  • •High Strength Rubber Compound Is Resistant To Extreme Weather Conditions, UV Rays, And Most Chemical Spills
  • •Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.