Zoro Homepage

TrailFX 641N; Truck Bed Mat; Drop-In; Without Raised Edges; Textured Pebble Surface Design; Black

  • Mfr # 641N

  • Zoro # G709001565


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Surface Design
Textured Pebble
Bedliner Type
Without Bed Liner
Width
61 In
Installation Type
Drop-In
Thickness
3/8 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641N
Zoro #
G709001565
UPC #
880268184670
Country of Origin
China

Dimensions

Width
61 In
Thickness
3/8 In
Length
78 In

Details

Surface Design
Textured Pebble
Bedliner Type
Without Bed Liner
Installation Type
Drop-In
Color
Black
Material
Rubber

Description

  • •TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break
  • •Molded 3/8 Inch Thick, The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed
  • •Textured Pebble Surface Helps To Keep Cargo From Shifting
  • •Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up
  • •High Strength Rubber Compound Is Resistant To Extreme Weather Conditions, UV Rays, And Most Chemical Spills
  • •Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.