
TrailFX 601N; Truck Bed Mat; Drop-In; Without Raised Edges; Textured Pebble Surface Design; Black
Mfr # 601N
Zoro # G309001446
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Bedliner Type
Without Bed Liner
Length
75 In
Width
63 In
Color
Black
Installation Type
Drop-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601N
Zoro #
G309001446
UPC #
880268184540
Country of Origin
China
Dimensions
Length
75 In
Width
63 In
Thickness
3/8 In
Details
Bedliner Type
Without Bed Liner
Color
Black
Installation Type
Drop-In
Surface Design
Textured Pebble
Material
Rubber
Description
- •TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break
- •Molded 3/8 Inch Thick, The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed
- •Textured Pebble Surface Helps To Keep Cargo From Shifting
- •Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up
- •High Strength Rubber Compound Is Resistant To Extreme Weather Conditions, UV Rays, And Most Chemical Spills
- •Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.