
TrailFX B0042S; Grille Guard; 3 Inch Diameter; With Skid Plate; With Holes For Optional Lighting
Mfr # B0042S
Zoro # G509001444
product price: $584.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0042S
Zoro #
G509001444
UPC #
880268190725
Country of Origin
China
Description
TrailFX B0042S- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Stainless Steel; Includes Lightbar: No; Removable Headlight Guards: No; Sheen Level: Flat; Length: 41.73 IN; Color: Silver; Drilling Required: No; Finish: Polished; Width: 24.02 IN; Mounting Hardware Included: No; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 3 IN; Weight: 30.2 LB; Color/ Finish: Polished; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: No; Installation Type: Frame Mount; Material: Stainless Steel; Maximum Light Size (IN): 20 Inch; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bull Bar; Tubing Diameter (IN): 3 Inch; Type: Tubular; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.