Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX B0041T; Grille Guard; 3 Inch Diameter; With Skid Plate; With Holes For Optional Lighting

  • Mfr # B0041T

  • Zoro # G509001796


product price: $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0041T
Zoro #
G509001796
UPC #
880268190718
Country of Origin
China

Description

TrailFX B0041T- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Removable Headlight Guards: No; Sheen Level: Matte; Length: 43.31 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Width: 22.05 IN; Mounting Hardware Included: No; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 3 IN; Weight: 34.83 LB; Color/ Finish: Black Matte Titanium Powder Coated; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: No; Installation Type: Frame Mount; Material: Steel; Maximum Light Size (IN): 20 Inch; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bull Bar; Tubing Diameter (IN): 3 Inch; Type: Tubular; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.