
TrailFX B1522T; Grille Guard; 3-1/2" Diam; w/ Skid Plate; Use G9018MK To Mount Optional Lighting
Mfr # B1522T
Zoro # G409001537
product price: $422.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1522T
Zoro #
G409001537
UPC #
880268190619
Country of Origin
China
Description
TrailFX B1522T- Custom designed and engineered for every application. This 3.5 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Removable Headlight Guards: No; Sheen Level: Matte; Length: 41.34 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Width: 22.28 IN; Mounting Hardware Included: No; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 3.5 IN; Weight: 31.75 LB; Color/ Finish: Black Matte Titanium Powder Coated; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: No; Installation Type: Frame Mount; Material: Steel; Maximum Light Size (IN): 6 Inch; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bull Bar; Tubing Diameter (IN): 3-1/2 Inch; Type: Tubular; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Bolt On Mounting; Rocker Panel Mount; Holes For Optional Lighting; 3.5 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.