
TrailFX 8923342; Bull Bar; Polished Stainless Steel 3" Diameter w/ Skid Plate w/ Mounts for Light
Mfr # 8923342
Zoro # G409001575
product price: $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8923342
Zoro #
G409001575
UPC #
880268002240
Country of Origin
China
Description
TrailFX 8923342- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Stainless Steel; Includes Lightbar: No; Length: 44.1 IN; Color: Silver; Drilling Required: No; Finish: Polished; Mounting Hardware Included: Yes; Height: 9.45 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 18.8 LB; Color/ Finish: Polished; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Stainless Steel; Maximum Light Size (IN): 6 Inch Light/ 20 Inch Light Bar; Prop 65 Y/N: N; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Bolt-On Mounting; Holes For Optional Lighting; 60 To 180 Minutes Professional Installation Time; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Adds An Aggressive Yet Sporting Look To Your Vehicle; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.