Zoro Homepage

CAMPER BOOT, TRUK-BOOT 24X16

  • Mfr # 30000

  • Zoro # G409135744


product price: $25.99
/ea

Key Features

Type
Inflatable
Material
PVC
Color
Clear
Coverage
Truck Cab To Camper Gaps Up To 3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30000
Zoro #
G409135744
UPC #
880268163743
Country of Origin
United States

Dimensions

Size
24 In X 16 In

Details

Type
Inflatable
Material
PVC
Color
Clear
Coverage
Truck Cab To Camper Gaps Up To 3 Inch

Description

  • •Sliding Windows Can Be Operated While Truck Boot Is In Place
  • •Easy Fill Tube And Repair Kit
  • •Quality Engineered
  • •Installs Between Cap And Cab
  • •Easy Installation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.