
TrailFX 120693C; Truck Tool Box; Crossover Low Profile Single Lid Diamond Tread Matte Black
Mfr # 120693C
Zoro # G706124458
product price: $870.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Color
Black
Body Material
Aluminum
Finish
Matte
Includes
Lid Shocks; Tray
Lid Type
Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120693C
Zoro #
G706124458
UPC #
880268149518
Country of Origin
United States
Dimensions
Overall Length
19-1/4 Inch
Overall Width
69 Inch
Details
Color
Black
Body Material
Aluminum
Finish
Matte
Includes
Lid Shocks; Tray
Lid Type
Lockable
Handle Type
T-Handle
Number of Doors
1
Texture
Diamond Tread
Storage Capacity
8.4 cu ft
Description
Crossover Low Profile; Single Lid; Diamond Tread; Matte Black; Aluminum
- •Strong And Durable
- •Lid Has Two Layers Of Aluminum And A Higher Density Foam Fill Than Any Of The Competitive Boxes On The Market. Twist Handle Brings A More Stylish Look Compared To Traditional Boxes
- •More Stylish Look Compared To Traditional Boxes
- •Box Does Not Block Your View From Behind
- •The Body Of The Box Features Fully TIG Welded Seams And A Patented Built-In Small Parts Storage Bin, Which Offers Convenience And Adds Strength To The End Of The Box As Well
- •Latching System Features A High-Quality Stainless Steel Latch For Lasting Durability And Convenience
- •The Patented Up-And-Over Rod Does Not Encumber The Working Space Of The Box And Keeps The Rod Out Of Harm’s Way, Prolonging The Life Of The Latching System
- •Tray Provides Removable Storage Space For Small Items Making It Makes It Easy To Transport Small Items To And From Your Jobsite Or Garage
- •Universal Design Allows Box To Fit Any Compact Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.