
TrailFX 120693CR; Truck Tool Box; Crossover Low Profile Single Lid Diamond Tread Matte Black
Mfr # 120693CR
Zoro # G206124477
product price: $939.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Color
Black
Body Material
Aluminum
Finish
Matte
Includes
Rails; Lid Shocks; Tray
Lid Type
Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120693CR
Zoro #
G206124477
UPC #
880268149594
Country of Origin
United States
Dimensions
Overall Length
19-1/4 Inch
Overall Width
69 Inch
Details
Color
Black
Body Material
Aluminum
Finish
Matte
Includes
Rails; Lid Shocks; Tray
Lid Type
Lockable
Handle Type
T-Handle
Number of Doors
1
Texture
Diamond Tread
Storage Capacity
8.4 cu ft
Description
Crossover Low Profile; Single Lid; Diamond Tread; Matte Black; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.