DHS009B; Step Nerf Bar; Square Straight; With Drop Down Steps; Finished End Caps
- Mfr # DHS009B
- Zoro # G408263585
product price:Â
$
487.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DHS009B
- Zoro #
- G408263585
- UPC #
- 880268176200
- Country of Origin
- United States
Description
TrailFX DHS009B- TrailFX Drop Down Steps are a unique addition to the side of your pickup. These eye-catching step bars allow the driver and passengers to easily enter and exit the cab using stylized stepping points conveniently located at each door. Each pair of drop down steps installs seamlessly against the vehicle's contours for enhanced style and protection. The sleek all-black steps offer a durable and functional option that you and your truck will love.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Square; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Drop Down Steps; Title: Nerf Bar; Type: Square; Weight Capacity (LB): 300 Pound; Features: Mounting Brackets Included; Drilling Not Required; 1-Piece Mild Steel Construction Is E-Coated And Coated In A Fine Matte Black Finish For Secure And Durable Footing; 3 Inch Angled Design Offers A Sleek Yet Rugged Design And Enhanced Rocker Panel Protection; 3.5 Inch Drop Down Stepping Points Are Conveniently Positioned At Each Door And Provide Additional Traction With An Etched Grated Design; Welded End Caps Add A Clean Finished Appearance While Keeping The Elements Out: Steel Mounting Brackets Are Included To Install Steps Securely To The Rocker Panel; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.