
TrailFX J021T; Roof Rack; Direct Fit 300 Pound Capacity Textured Black Steel
Mfr # J021T
Zoro # G306124049
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Finish
Textured
Length
96.2 Inch
Material
Steel
Width
70 Inch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J021T
Zoro #
G306124049
UPC #
880268120333
Country of Origin
China
Dimensions
Length
96.2 Inch
Width
70 Inch
Details
Finish
Textured
Material
Steel
Color
Black
Mounting Type
Bolt-On
Number of Bars
4
Weight Capacity
300 lb
Shape
Round
Description
Direct Fit; 300 Pound Capacity; Textured; Black; Steel
- •A Complete Roof Rack System That Is Tough Enough To Conquer The Trail
- •Constructed From Heavy-Duty 2 Inch X 0.12 Inch Wall Tubing And Featuring 1/4 Inch Thick Brackets For Secure Mounting
- •All Parts Are E-Coated Before Powder Coating For The Maximum In Rust Prevention
- •Drilling Is Optional
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.