TrailFX J051RD; Door; Tubular Full Door Textured Powder Coated Black Steel Set Of 2

  • Mfr # J051RD

  • Zoro # G708384249


product price:  $446.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J051RD
Zoro #
G708384249
UPC #
8802681505766
Country of Origin
China

Description

TrailFX J051RD- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products. Whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Steel; Handle Included: Yes; Color: Black; Painting Required: No; Latch Assembly Included: No; Door Pins And Hinges Included: Yes; Molding And Trim Included: Yes; Window Included: No; Molding Included: Yes; Molding Required: No; Molding Holes Included: Yes; Keypad Entry Included: No; Door Lock Type: Manual; Finish: Textured Powder Coated; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Set Of 2; Title: DOOR Trail FX; Type: Tubular Full; Features: Adjustable Hinge Brackets And Latch Assembly; Rubber Anti-rattle Bump Stops; Black Powder Coat Finish; Limiting Straps Included; Limited 3 Year Warranty; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.