Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX WA044; Bumper D-Ring; 9 500 Pound Weight Rating; Silver; Steel; Single

  • Mfr # WA044

  • Zoro # G008388923


product price: $12.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA044
Zoro #
G008388923
UPC #
880268184441
Country of Origin
China

Description

TrailFX WA044- Be prepared on the trail or on the job with TrailFX D-Rings. Use in combination with winches bumpers and tow straps to aid in recovery.- Attributes: Material: Steel; Maximum Load Capacity: 9500 LB; Mounting Hardware Included: Yes; Color: Silver; Finish: Bare; Pin Size (IN): 3/4 Inch; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Single; Shackle Diameter (IN): 3/4 Inch; Title: D-Ring; Weight Rating (LB): 9500 Pound; Features: Zinc Coated Cast Steel; Fits Common 3/4 Inch D-Ring Mounts; 3/4 Inch Pin Bolt; Universal Fitment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.