E0517B; Grille Guard; Grille Guard; TFX HD Grille Guards; 2 Inch Diameter; Black

  • Mfr # E0517B
  • Zoro # G908383127
product price: 
$
750.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0517B
Zoro #
G908383127
UPC #
880268182034
Country of Origin
China

Description

TrailFX E0517B- The HD Grille Guards are designed with heavy-duty use in mind and engineered to provide the maximum front end coverage for the headlight and grille areas of your truck. Every HD Grille Guard is designed specifically for each vehicle model contouring to the lines of the vehicle while providing an easy no-drilling required bolt-on installation.- Attributes: Material: Steel; Includes Lightbar: No; Removable Headlight Guards: No; Length: 82.68 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Width: 39.37 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 2 IN; Weight: 88.18 LB; Brush Guard: With Brush Guard; Color/ Finish: Black Powder Coated; Construction: 1-Piece; Cutting Required: Yes; Drilling Required: No; Installation Type: Bolt-On; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Receiver Hitch: No; Step Plate Option: No; Title: Grille Guard; Tow Hooks Option: No; Tubing Diameter: 2 Inch; Winch Mount: No; With Light Mounts: No; With Lights: No; With Mounting Bracket: Yes; With Skid Plate: No; With Step Plate: No; Features: Bolt-On Mounting; Built From Heavy-Duty Thick-Wall Mild Steel Tubing For Extra Protection; Laser-Cut Steel Center Section For Added Radiator And Grille Protection; E-Coated Before The Black Powder Coat Is Applied For Maximum Protection Against Rust And Corrosion; No-Drilling Required; Specific Fitment

Ratings & reviews