Shop TRAILFX
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
E0040B; Grille Guard; Grille Guard; TFX Grille Guards; 1-1/2 Inch Diam; With Brush Guard
- Mfr # E0040B
- Zoro # G008383126
product price:Â
$
820.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0040B
- Zoro #
- G008383126
- UPC #
- 880268182096
- Country of Origin
- China
Description
TrailFX E0040B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Steel; Includes Lightbar: No; Removable Headlight Guards: No; Sheen Level: High Gloss; Length: 92.52 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Width: 43.7 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 1.5 IN; Weight: 88.18 LB; Brush Guard: With Brush Guard; Color/ Finish: Black Gloss Powder Coated; Construction: 1-Piece; Cutting Required: Yes; Drilling Required: No; Installation Type: Bolt-On; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Receiver Hitch: No; Step Plate Option: No; Title: Grille Guard; Tow Hooks Option: No; Tubing Diameter: 1-1/2 Inch; Winch Mount: No; With Light Mounts: Yes; With Lights: No; With Mounting Bracket: Yes; With Skid Plate: No; With Step Plate: No; Features: One Piece Design; Pre Drilled For Optional Lighting; 60 To 180 Minutes Professional Installation; Black Finish Is Dual Stage Gloss Black Powder Coat; Easy Install; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.