FLDB010TI; Bumper; Direct Fit; Mounting Hardware Included; Without Grille Guard

  • Mfr # FLDB010TI
  • Zoro # G208542514
product price: 
$
1,258.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLDB010TI
Zoro #
G208542514
UPC #
880268141734
Country of Origin
China

Description

TrailFX FLDB010TI- TrailFX steel bumpers for light duty truck applications feature a precision welded wrap around design that provides exceptional front end and rear end protection in a stylish package. Laser cut openings allow access to factory towing points accommodate OE distance sensors and allow for the addition of auxiliary lighting and a receiver hitch if desired. Mounting brackets and hardware are both included for easy no-drill bolt-on installation.- Attributes: Material: Steel; Bar Finish: Textured Powder Coated; Length: 26.58 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 14.77 IN; Universal Or Specific Fit: Specific; Lighting Ports: Yes; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 81.11 IN; Impact Strip Included: No; Air Bag Compatible: Yes; Color: Black; D-Rings: Not Compatible With D-Rings; Drilling Required: No; Finish: Powder Coated; Hitch Type: Without Receiver; Light Type: Lights - Sold Separately; Material: Steel; Maximum Gross Trailer Weight: Without Receiver; Maximum Tongue Weight: Without Receiver; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bumper; Tow Hooks: With Tow Hook Cutouts; Tubular: No; Type: 1-Piece; Winch Compatible: No; With Bull Bar: No; With CB Antenna Mount: No; With Grille Guard: No; With Grille Insert: No; With Jacking Points: No; With License Plate Mount: Yes; With Light Cutouts: Yes; With Mounting Hardware: Yes; With Skid Plate: No; With Spare Tire Mount: No; With Winch Mount: No; Features: Accommodates TrailFX 20 Inch Double Row Straight Light Bar And 2 Pair Of 3 Inch Cube Lights; Easy Installation; Stylish And Functional Front End Protection; Rugged Fully Welded Design; Titanium Black Finish; Specific Fitment

Ratings & reviews