Shop TRAILFX
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
FHDNW007TI; Bumper; TFX Front LD Bumpers; Direct Fit; Mountng HardwreIncluded; W/O Grille
- Mfr # FHDNW007TI
- Zoro # G508542511
product price:Â
$
1,262.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHDNW007TI
- Zoro #
- G508542511
- UPC #
- 880268182232
- Country of Origin
- China
Description
TrailFX FHDNW007TI- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products. Whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection. Whatever your need we have you covered. TrailFX sources high-quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Steel; Bar Finish: Textured Powder Coated; Length: 25.59 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 20.08 IN; Universal Or Specific Fit: Specific; Lighting Ports: Yes; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 83.46 IN; Impact Strip Included: No; Air Bag Compatible: No; Color: Black; D-Rings: Not Compatible With D-Rings; Drilling Required: No; Finish: Powder Coated; Hitch Type: Without Receiver; Light Type: Lights Sold Separately; Material: Steel; Maximum Gross Trailer Weight: Without Receiver; Maximum Tongue Weight: Without Receiver; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bumper; Tow Hooks: With Tow Hook Mounts; Tubular: No; Type: 1-Piece; Winch Compatible: No; With Bull Bar: No; With CB Antenna Mount: No; With Grille Guard: No; With Grille Insert: No; With Jacking Points: No; With License Plate Mount: Yes; With Light Cutouts: Yes; With Mounting Hardware: Yes; With Skid Plate: No; With Spare Tire Mount: No; With Winch Mount: No; Features: Stylish And Functional Front End Protection; Rugged Fully Welded Design; Accommodates TrailFX 3 Inch LED Flush Mount Lights; Compatible With OE Front Sensors; Easy Bolt-On Installation To Factory Mounting Points; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.