Zoro Homepage

For 3" Round Bars, 5 Pin Mount (Clips Included)

  • Mfr # WSP001KIT

  • Zoro # G606115297


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Includes
Clips
Material
Plastic
Color
Black
Compatibility
3" TrailFX Round Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP001KIT
Zoro #
G606115297
UPC #
880268117500
Country of Origin
China

Details

Includes
Clips
Material
Plastic
Color
Black
Compatibility
3" TrailFX Round Bars

Description

For 3 Inch Round Bars; 5 Pin Mount (Clips Included)


  • •Replacement Step Pads For TrailFX Step Bars
  • •Meets Standards For Quality
  • •Protection Against Road Hazards And Debris
  • •Easy To Install

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.