TrailFX WA017; Winch Mount; For Winches Upd To 12000 Pounds Flat Fixed Mount Textured Powder Coated

  • Mfr # WA017

  • Zoro # G206134209


product price:  $81.35
/ea
Free Shipping & Returns

Key Features

Includes
Winch Carrier
Type
Flat Bed Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA017
Zoro #
G206134209
UPC #
880268120555
Country of Origin
China

Details

Includes
Winch Carrier
Type
Flat Bed Mount

Description

TrailFX WA017- Trail FX offers a high quality product at an outstanding value for Light Trucks Jeeps and Recovery vehicles. TrailFX offers you an array of products. Whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards- Attributes: Material: Steel; Length: 23 IN; Hole Quantity: 4; Finish: Textured Powder Coated; Width: 7 IN; Color: Black; Compatibility: Up To 12000 Pound Winch; Drilling Required: No; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: WINCH MOUNT Trail FX; Type: Flat Bed Mount; Features: Universal Plate Style; Flat Mount; For Use With Most Manufacturers Light Duty Winches On The Market Today; Black Textured Powder Coat Finish; Limited 90 Day Warranty; Universal Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.