Shop TRAILFX
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
FX1017; Bumper; Gloss black powder coated steel construction; Direct fit one piece design
- Mfr # FX1017
- Zoro # G108542539
product price:Â
$
730.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FX1017
- Zoro #
- G108542539
- UPC #
- 880268179898
- Country of Origin
- China
Description
TrailFX FX1017- TrailFX Full replacement bumpers are designed for full size trucks with full time jobs. Constructed of heavy duty diamond plate steel with e-coating and and a gloss black powder coated finish these bumpers can withstand the rigors of the road or the range while providing complete and secure protection for your truck. The precision engineered design attaches easily to factory mounting points with supplied hardware and wiring harness. OE sensors remain fully operational.- Attributes: Material: Steel; Bar Finish: Gloss Powder Coated; Length: 20.67 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 12.48 IN; Universal Or Specific Fit: Specific; Lighting Ports: No; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 82.29 IN; Impact Strip Included: No; Air Bag Compatible: NO; Color: Black; D-Rings: Without D-Rings; Drilling Required: NO; Finish: Powder Coated; Hitch Type: 2 Inch Receiver; Light Type: NO; Material: Steel; Maximum Gross Trailer Weight: OEM; Maximum Tongue Weight: OEM; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BUMPER; Tow Hooks: Without Tow Hooks; Tubular: NO; Type: 1-Piece; Winch Compatible: NO; With Bull Bar: NO; With CB Antenna Mount: NO; With Grille Guard: NO; With Grille Insert: NO; With Jacking Points: NO; With License Plate Mount: YES; With Light Cutouts: NO; With Mounting Hardware: YES; With Skid Plate: NO; With Spare Tire Mount: NO; With Winch Mount: NO; Features: Brackets and Center Step Area are supported by 1/4" thick Steel while the corners are protected by 1/8" steel.; Cutouts for OE senors preserve enable the sensors to still function when the bumper is installed; Precision welded design compliments body lines for complete and reliable protection; E-coated and powdercoated finish provides the maximum protection against rust and corosion; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.