
TrailFX 81321; Grille Guard; Powder Coated Gloss Black Steel With Brush Guard Without Skid Plate
Mfr # 81321
Zoro # G509135736
product price: $582.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81321
Zoro #
G509135736
UPC #
880268002110
Country of Origin
China
Description
TrailFX 81321- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Steel; Includes Lightbar: No; Removable Headlight Guards: No; Sheen Level: High Gloss; Length: 32.68 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Width: 31.11 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 1.5 IN; Weight: 65.56 LB; Brush Guard: With Brush Guard; Color/ Finish: Black Gloss Powder Coated; Construction: 1 Piece; Cutting Required: No; Drilling Required: No; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Receiver Hitch: No; Step Plate Option: No; Title: GRILLE GUARD Trail FX BUMPER PROTECTOR; Tow Hooks Option: No; Tubing Diameter (IN): 1-1/2 Inch 1.26 Inch; Winch Mount: No; With Light Mounts: No; With Lights: No; With Skid Plate: No; With Step Plate: No; Features: One Piece Design; Pre Drilled For Optional Lighting; 60 To 180 Minutes Professional Installation; Black Finish Is Dual Stage Gloss Black Powder Coat; Easy Install; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.