
Hard Tri Fold, 3 Riding Positions, Lockable Using Tailgate Handle Lock, Black, Aluminum
Mfr # TFX1708
Zoro # G406115688
product price: $1,476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes
Light Strip
Finish
Matte
Material
Aluminum
Color
Black
Number of Panels
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFX1708
Zoro #
G406115688
UPC #
880268137461
Country of Origin
United States
Details
Includes
Light Strip
Finish
Matte
Material
Aluminum
Color
Black
Number of Panels
3
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Bed Side Rail Mount
Top Of Rail Mount
Profile
Low Profile
Number of Folds
2
Type
Hard Folding
Description
Hard Tri Fold; 3 Riding Positions; Lockable Using Tailgate Handle Lock; Black; Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.