
Hard Tri Fold, 3 Riding Positions, Lockable Using Tailgate Handle Lock, Black, Aluminum
Mfr # TFX5706
Zoro # G206115697
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Matte
Color
Black
Includes
Light Strip
Locking Type
Tailgate Handle Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFX5706
Zoro #
G206115697
UPC #
880268137614
Country of Origin
United States
Details
Material
Aluminum
Finish
Matte
Color
Black
Includes
Light Strip
Locking Type
Tailgate Handle Lock
Type
Hard Folding
Installation Type
Clamp-On
Profile
Low Profile
Bed Side Rail Mount
Top Of Rail Mount
Number of Panels
3
Number of Folds
2
Description
Hard Tri Fold; 3 Riding Positions; Lockable Using Tailgate Handle Lock; Black; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.