
Hard Tri Fold Low Profile, 2 Riding Positions, Lockable Using Tailgate Handle Lock, Black
Mfr # TFX3529
Zoro # G206115734
product price: $996.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Fiberglass
Finish
Gloss
Number of Folds
2
Number of Panels
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFX3529
Zoro #
G206115734
UPC #
880268180696
Country of Origin
United States
Details
Color
Black
Material
Fiberglass
Finish
Gloss
Number of Folds
2
Number of Panels
3
Bed Side Rail Mount
Inside Rail Mount
Locking Type
Tailgate Handle Lock
Installation Type
Clamp-On
Profile
Low Profile
Type
Hard Folding
Description
Hard Tri Fold Low Profile; 2 Riding Positions; Lockable Using Tailgate Handle Lock; Black
- •Mounts Easily To Bed Rails Using Traditional Brackets And Slam Latches, No Drilling Required
- •Lockable Using Tailgate Handle Lock
- •Drain Tubes Prevent Mold And Mildew Buildup Beneath The Cover
- •Cover Secures Using Woven Snap-Buckle Straps
- •Cover Is Manufactured With A Subtle, Gloss Black Textured Finish For Weather Resistance And A Sleek Look
- •Strong Fiberglass Reinforced Polymer Top Skin And Aluminum Bottom Skin Provides Lasting And Durable Protection
- •3-Panel Tonneau Cover Keeps Cargo Safe And Secure During Transport
- •Choose Between 2 Riding Positions When Hauling Cargo: Fully Closed Or 2/3 Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.