Shop TRAILFX

JL014T; Roof Rack; Direct Fit; 300 Pound Capacity

  • Mfr # JL014T
  • Zoro # G808338432

product price: 
$
762.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL014T
Zoro #
G808338432
UPC #
880268182201
Country of Origin
China

Description

TrailFX JL014T- Maximize the carrying capacity of your Jeep Wrangler with this versatile cargo rack from TrailFX. Constructed of heavy duty e-coated and powder coated steel tubing this rack mounts easily to factory mounting points and creates the extra cargo space you need for a day at the beach or a week in the woods.- Attributes: Length: 97 IN; Drilling Required: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Bar Material: Steel; Bar Color: Black; Surface Width: 69.3 IN; Bar Shape: Round; Bar Row Quantity: 4; Bar Count: 4 Bars; Finish: Textured; Length (IN): 97 Inch; Mounting Type: Bolt-On Mount; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Shape: Round; Title: Roof Rack; Weight Capacity (LB): 300 Pound; Width (IN): 69.3 Inch; Features: A Complete Roof Rack System That Will Increase The Cargo Capacity Of Your Jeep; Constructed Of Heavy-Duty 2 Inch X 0.12 Inch Steel Tubing With 1/4 Inch Brackets For Secure Mounting; All Components Are E-Coated And Powder Coating For Maximum Protection Against Rust And Corrosion; Maximum Load Capacity Equals 300 Pound; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.