Shop TRAILFX
Create Account
JL05FF; Fender Flare; 7-1/2 Inch Tire Coverage; Textured Powder Coated Black
- Mfr # JL05FF
- Zoro # G408259373
product price:Â
$
512.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JL05FF
- Zoro #
- G408259373
- UPC #
- 880268171229
- Country of Origin
- China
Description
TrailFX JL05FF- Protect your paint and add tough and rugged protection. TrailFX Fender Flares offer additional tire coverage and are perfect to spotlight large wheel and tire packages. Proudly made in the U.S.A these flare are available in UV-resistant smooth or textured finish. TrailFX Fender Flares are the perfect accessory for a new look and added protection.- Attributes: Material: Steel; Length: 59.45 IN; Color: Black; Finish: Textured Powder Coated; Width: 24.02 IN; Mounting Hardware Included: Yes; Height: 10.24 IN; Universal Or Specific Fit: Specific; Paintable: No; Attachment Method: Threaded Fasteners; Color: Black; Color Group: Black; Drilling Required: No; Finish: Textured Powder Coated; Flare Height: 1-1/2 Inch; Includes Lights: Yes; Includes Mounting Hardware: Yes; Installation Type: Bolt-On; Material: Steel; Paintable: No; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Set Of 2; Style: Flat; Tire Coverage: 7-1/2 Inch; Title: Fender Flare; Features: UV-Resistant To Protect Against Fading; Protects Your Truck Or SUV Against Rocks And Debris; Tough And Durable ABS Thermoplastic; Front Flares Extend Approximately 7.5 Inch; LED Corner Light Included; Textured Black Powder Coat Finish; Wide Bolt-On Style Complements Larger Wheel And Tire Packages; Easy No Drill Installation Utilizing Factory Attachment Locations; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.